Shop All Chemical Resistant Gloves
Honeywell North
Honeywell North 11"L, 16-mil Butyl Gloves
Mfr # B161R/8
Zoro # G002680368
product price: $76.89
/pr
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Chemical Resistant Glove Material Butyl Rubber
- Glove Materials Butyl Rubber
- Glove Length 11 in
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # B161R/8
- Zoro # G002680368
- UPC # 821812008240
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 11 in |
Length | 6 |
Width | 5 |
Height | 1.25 |
Outside Diameter | 0.2 |
Details
Color | Black |
Chemical Resistant Glove Material | Butyl Rubber |
Glove Materials | Butyl Rubber |
Material | Butyl Rubber |
Description
Butyl Safety Gloves come with a rough finish and offer ample dexterity for precise jobs. These 11"L unlined gloves provide broad-spectrum ag chemical protection - making them ideal for certain high-toxicity pesticides and fumigants such as pesticides whose label refers to Categories A, B, C, D or F on the EPA Chemical Resistance Category Selection Chart. Available sizes: M (8), L (9), XL (10) or 2XL (11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Green Exit Sign, AC Only (CAGB)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- ABUS Lockout Padlock, KA, Green, 2-17/32"H, PK12 (72/30 KA X 12)
- INCOM Marking Tape, Striped, Black/Yellow, 1" W (VHT110)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (AK1815/O/11)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161R/7)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B161R/8)
- HONEYWELL NORTH North® Butyl B131 13 Mil Smooth Finish Butyl Gloves, 8 (B131R/8)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B161/11)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- MAPA M15 15 Mil Unlined Z Pattern Nitrile Gloves, 12PK (479411)
- Honeywell North Chemical Resistant Gloves