Shop All Faceshields and Visors
Honeywell North
Headgear, Ratchet, Gray, 7In. Crown
Mfr # F500-H5
Zoro # G1212662
original price:
$38.30
17% off
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- For Use With Attaches to E2Q and P2HNQ Series Hard Hats
- Dielectric Protection No
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # F500-H5
- Zoro # G1212662
- UPC # 662463151226
- Country of Origin Mexico
- Category Faceshields and Visors
Details
Item | Headgear |
Color | Gray |
Material | Plastic |
For Use With | Attaches to E2Q and P2HNQ Series Hard Hats |
Dielectric Protection | No |
Standards | ANSI Z87.1 |
Features | 7 in Crown, Channel Grip System, Heat Resistant, Ratchet Suspension, Slot/Pin Mechanism with Locking Cams |
Headgear Style | Single Crown |
Faceshield Assembly/Headgear Suspension | Ratchet |
Headgear Color | Gray |
Includes | Ratchet Headgear with 7 in Crown |
Compatible with Manufacturer Model Number | F4500 |
Compatible with Brand | Honeywell Fibre Metal |
Compatible with Series | Faceshield Headgear |
Suspension Adjustment Type | Ratchet |
Compatible Manufacturer Part Number | F4500 |
Compatible Manufacturer Model Number | F4500 |
For Use with Mfr. Model Number | F4500 |
For Use With Mfr. Model Number | F4500 |
Description
Headgear, Color Gray, Compatible with Brand Honeywell Fibre Metal, Compatible with Manufacturer Model Number F4500, Compatible with Series Faceshield Headgear, Dielectric Protection No, Features 7 in Crown, Channel Grip System, Heat Resistant, Ratchet Suspension, Slot/Pin Mechanism with Locking Cams, For Use With Attaches to E2Q and P2HNQ Series Hard Hats, Headgear Style Single Crown, Includes Ratchet Headgear with 7 in Crown, Material Plastic, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- MILLER ELECTRIC Flame Resistant Sleeve, Royal/Black Leather, Cotton (231096)
- ANSELL L85, Exam Gloves, 9.8 mil Palm, Natural Rubber Latex, Powder-Free, S, 50 PK, Blue (L851)
- 3M Safety Glasses, Gray Anti-scratch & Anti-fog (7000128260)
- HONEYWELL NORTH High Performance Faceshield Windows, FIBRE-METAL 4118CL (4118CL)
- HONEYWELL NORTH Faceshield Visor, Polycarb, Clr, 8x15-1/2in (A8154)
- HONEYWELL NORTH Front Lens Cover, PK5 (PA8221)
- HONEYWELL NORTH Inside Lens Cover, PK5 (PA8222)
- HONEYWELL NORTH Honeywell Fibre-Metal® Clear Propionate Ext. View Faceshield, 9-3/4" X 19" X .06"T (4199CL)
- HONEYWELL NORTH Honeywell Fibre-Metal® Dark Green Propionate Faceshield Window, 8" X 16-1/2" X .06"T (4178DGN)
- CHICAGO PNEUMATIC SHIELD GUARD-WHEEL F/CP874-PART (CPCA144931)
- Honeywell North Faceshields and Visors