Shop All Welding Helmet Accessories
Honeywell North
Headgear, 4.500" Thickness
Mfr # PA823
Zoro # G5779735
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Universal
- Standards ANSI, CE Certified, NIOSH Approved
- Function Replacement Part
- For Use With Pa800 Series Welding Helmet
- Features Impact Resistant Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PA823
- Zoro # G5779735
- UPC # 883940335193
- Country of Origin Switzerland
- Category Welding Helmet Accessories
Details
Item | Headgear |
Characteristics | Universal |
Standards | ANSI, CE Certified, NIOSH Approved |
Function | Replacement Part |
For Use With | Pa800 Series Welding Helmet |
Features | Impact Resistant Plastic |
Thickness | 4.5 in |
Compatible with Manufacturer Model Number | PA701-810 |
Compatible with Series | PA800 Series |
Compatible with Brand | Honeywell North |
Color | Black |
Material | Polyester |
Compatible Grainger Part Number | 54XL93 |
Compatible Manufacturer Part Number | PA701-810 |
Compatible with Manufacturer Model Number [NEW] | PA701-810 |
Compatible with Manufacturer Part Number | PA701-810 |
Compatible Manufacturer Model Number | PA701-810 |
For Use with Mfr. Model Number | PA701-810 |
For Use With Mfr. Model Number | PA701-810 |
Description
Headgear, Color Black, Compatible with Brand Honeywell North, Compatible with Grainger Part Number 54XL93, Compatible with Manufacturer Model Number PA701-810, Compatible with Series PA800 Series, Features Impact Resistant Plastic, For Use With Pa800 Series Welding Helmet, Material Polyester, Standards ANSI, CE Certified, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Control Switch (011746)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 5 lb. (20YD58)
- WELLER Vacuum Pickup Pen (WLSK200)
- MILLER ELECTRIC Drive Roll Kit, V-Knurl (079606)
- HONEYWELL NORTH Terrycloth SweatComfort Bands, 10PK (SB470)
- HONEYWELL NORTH FibreMetal QuickLok Helmet Adapter Kit (FM4001)
- XTRWELD LENS45GSH7 Lens, Filter Plate, Shade 7, Glass (LENS45G-SH7)
- 3M SPEEDGLAS Outside Protect Plate, Scratch Resistant (07-0200-52)
- MILLER ELECTRIC ArcArmor (R) Auto Darkening Fixed Share 8 (770660)
- MILLER ELECTRIC ArcArmor (R) Front Lens Cover, 4 1/2 in x 5 in, Pack of 5 (231921)
- DYNAFLUX Tufcote Dual Purpose Safety/Cover Lens, 4-1/2"X5-1/4" (UVT02)
- Honeywell North Welding Helmet Accessories