Shop All Hard Hat Accessories
Honeywell North
Hard Hat Suspension, Nylon, 4 pt., Pinlock
Mfr # A79S2
Zoro # G4524703
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With A79 Hard Hats
- Fits Hat Size One Size Fits Most
- Number of Suspension Points 4
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A79S2
- Zoro # G4524703
- UPC # 821812435848
- Country of Origin Mexico
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat Suspension |
Material | Nylon |
For Use With | A79 Hard Hats |
Number of Suspension Points | 4 |
Suspension Adjustment Type | Pinlock |
Compatible with Manufacturer Model Number | A79010000, A79020000, A79030000, A79040000, A79050000, A79070000, A79080000, A79090000, A79100000, A79110000, A79120000, A79130000, A79150000, A79170000, A79200000, A79440000, A79460000, A79700000, A79710000 |
Compatible with Brand | Honeywell |
Description
Hard Hat Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size One Size Fits Most, For Use With A79 Hard Hats, Compatible Hard Hat/Helmet Brand Name HONEYWELL, Compatible Hard Hat/Helmet Grainger Part Number 8AP86, 8AP87, 8AP91, 8AP92, 9CLE5, 9F362, 9K321, 9NUU9, 9UAC7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, L (D6323LCG-L)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 6VAC Vibrating, Indoor (1002)
- HONEYWELL NORTH FibreMetal QuickLok Mounting Blocks and Cups System (4000-H5)
- HONEYWELL NORTH Hardhat Replacement Swingstrap Ratchet (3SW2V)
- HONEYWELL NORTH Chin Strap, For Use With All North Hard Hats Black (A99C100)
- HONEYWELL NORTH Sweatband, Terry Cloth, Washable (SB470)
- HONEYWELL NORTH Hard Hat Suspension, Pinlock (N10S)
- HONEYWELL NORTH Replacement Suspension, 4 pt., Nylon (A89S3)
- GE Full Face Visor Kit for GH400/401 Safety Helmet, Black (GH603)
- Honeywell North Head Protection