Shop All Reusable Respirators
This Product is Discontinued
Honeywell North
Half Mask, Vapor, Ov/P100, L (Discontinued)
Mfr # 5581P100L
Zoro # G6205731
This Product is Discontinued
Key Features
- Standards NIOSH
- Mask Size L
- Approved for P100
- Facepiece Material Silicone
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 5581P100L
- Zoro # G6205731
- UPC # 821812045955
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Standards | NIOSH |
Approved for | P100 |
Facepiece Material | Silicone |
Item | Half Mask Respirator |
Color | Gray |
Description
Mask,Half,Vapor,Ov/P100,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.