Shop All Reusable Respirators
Honeywell North
Half Mask Respirator, Dual Cartridge, S
Mfr # RU88001S
Zoro # G7466728
original price:
$48.73
18% off
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection threaded
- Half Mask Suspension Type Standard
- Respirator Cartridge Included No
- Application Agriculture, Chemical, Construction, Food Services, Forestry, Government, Manufacturing, Military, Mining, Municipal Services, Oil and Gas, Steel and Metals, Transportation, Utilities, Welding, Nuclear, Wind Energy
- Cartridges Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # RU88001S
- Zoro # G7466728
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Connection | threaded |
Half Mask Suspension Type | Standard |
Respirator Cartridge Included | No |
Application | Agriculture, Chemical, Construction, Food Services, Forestry, Government, Manufacturing, Military, Mining, Municipal Services, Oil and Gas, Steel and Metals, Transportation, Utilities, Welding, Nuclear, Wind Energy |
Item | Half Mask Respirator |
Cartridges Included | No |
Color | Black, Blue |
Facepiece Material | Silicone |
Head Harness Material | Silicone |
Suspension | Cradle |
Standards | NIOSH 42 CFR 84 |
Disposable/ Reusable | Reusable |
Respirator Connection Type | Threaded |
Typical Application | Painting, Welding |
Series | RU8800 |
Configured For | Cartridges, Filters |
Includes | None |
Mask Headstrap Type | Adjustable Strap |
Face Seal Material | Silicone |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
Number of Suspension Points | Cradle |
Description
Half Mask Respirator, RU8800 Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 8960 Long Brim Black Bump Cap w/ LED Lighting Technology (23374)
- HY-KO Employee Parking Only Sign 12" x 18" (A20059)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Red Belt (M630-BK-RD-110)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SD111-G2)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701N95M)
- HONEYWELL NORTH Respirator and Filter, N99, Universal (7190N99)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030M)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, S (7780P100S)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM501TS)
- HONEYWELL NORTH Survivair™2000, S-Series Half Mask, M (B260000)
- Honeywell North Reusable Respirators