Shop All Reusable Respirators
Honeywell North
Half Mask Respirator, Dual Cartridge, M/L
Mfr # RU88001ML
Zoro # G7800978
original price:
$56.49
16% off
new price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection threaded
- Half Mask Suspension Type Standard
- Respirator Cartridge Included No
- Application Agriculture, Chemical, Construction, Food Services, Forestry, Government, Manufacturing, Military, Mining, Municipal Services, Oil and Gas, Steel and Metals, Transportation, Utilities, Welding, Nuclear, Wind Energy
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # RU88001ML
- Zoro # G7800978
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | M/L |
Details
Connection | threaded |
Half Mask Suspension Type | Standard |
Respirator Cartridge Included | No |
Application | Agriculture, Chemical, Construction, Food Services, Forestry, Government, Manufacturing, Military, Mining, Municipal Services, Oil and Gas, Steel and Metals, Transportation, Utilities, Welding, Nuclear, Wind Energy |
Facepiece Material | Silicone |
Item | Half Mask Respirator |
Head Harness Material | Silicone |
Cartridges Included | No |
Typical Application | Painting, Welding |
Configured For | Cartridges, Filters |
Series | RU8800 |
Standards | NIOSH 42 CFR 84 |
Color | Black, Blue |
Respirator Connection Type | Threaded |
Disposable/ Reusable | Reusable |
Includes | None |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
Mask Headstrap Type | Adjustable Strap |
Face Seal Material | Silicone |
Description
Half Mask Respirator, RU8800 Series, M/L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, S (65120503S)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (3AT35)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, S (RU88001S)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701L)
- HONEYWELL NORTH North® 5500 Series Half Mask Respirator, Small, 550030S (550030S)
- HONEYWELL NORTH Full Face Respirator, S, Lung Demand Valve (252016)
- HONEYWELL NORTH 760008 Full-Face Respirator (760008A)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95M)
- Honeywell North Reusable Respirators