Shop All Cut-Resistant Gloves
Honeywell North
Grip N Kevlar Hot Mill Hvywght Knit Gloves W/Nitrile N-Coating, 10
Mfr # 52/7457
Zoro # G508415044
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 10
- Glove Coating Finish Rust
- Standards ANSI/ISEA 105-ASTM D3389-05
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 52/7457
- Zoro # G508415044
- Country of Origin Hungary
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Details
Glove Coating Finish | Rust |
Standards | ANSI/ISEA 105-ASTM D3389-05 |
Cuff Style | Knit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-XL)
- CONDOR Disposable Lab Coat, Basic SMS, White, 2XL (31TV04)
- NMC Safety Inspection Equipment Id Tag, Pk25 (RPT170G)
- JUSTRITE 2 1/2 gal Red Polyethylene Type I Safety Can Flammables (14261)
- HONEYWELL NORTH CoreShield® 25-0513B/7S Cut Resistant Gloves, Nitrile Micro-Foam Coating, A5/E, Size 6 (25-0513B/7S)
- HONEYWELL NORTH Honeywell Perfect Fit® 100% Kevlar® fiber, Lightweight, Mens' Size, 1 Pair (KV13A)
- HONEYWELL NORTH CoreShield® 27-0513B/9L Cut Resistant Gloves, Nitrile Micro-Foam Coating, A7/F, Size 9 (27-0513B/9L)
- HONEYWELL NORTH CoreShield® 29-0910B/9L Cut Resistant Gloves, Smooth Nitrile Coating, A9/F, Size 9 (29-0910B/9L)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- HONEYWELL NORTH CoreShield® 24-0513W/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-0513W/8M)
- CUT PRO Cut Resistant Glove, PR (92748HVL)
- Honeywell North Gloves & Hand Protection