Shop All Coated Gloves
Honeywell North
General Purpose Glove, PK12
Mfr # NF14/9L
Zoro # G2539044
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Blue/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NF14/9L
- Zoro # G2539044
- UPC # 00821812728438
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Knit Glove, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, EN 388 Rating 3412, Standards CE, EN420, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Grip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rider Raincoat, Yellow, XL (260CXL)
- NOTRAX Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035BL)
- TOUGH DUCK Quilted Safety Jacket, 2XL, Black (S43221)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C72)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/10XL)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/8M)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, S, PR (NF11X/7S)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, L, PR (393-L)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, S, 1 Pair (NF11/7S)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, L, PR (NF11X/9L)
- HOTHANDS Glove Pvc Foam Lned Orange Lrg (3500)
- Honeywell North Coated Gloves