Honeywell North

General Purpose Glove, PK12


product price: $47.39
/pk 12, $3.95/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Glove Size S
  • Color Blue/Gray
  • Glove Coating Material Latex
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size S

Description

Knit Glove, Glove Style Knit, Knit Material Cotton, Polyester, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, EN 388 Rating 3412, Standards CE, EN420, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Grip, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.