Shop All Coated Gloves
Honeywell North
General Purpose Glove, PK12
Mfr # NF14/10XL
Zoro # G2539902
product price: $44.39
/pk 12, $3.70/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NF14/10XL
- Zoro # G2539902
- UPC # 00821812726243
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL (10) |
Description
Knit Glove, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, EN 388 Rating 3412, Standards CE, EN420, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Grip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle (SSLS107G)
- 2W INTERNATIONAL High Viz Rain Parka, 4X-Large, Lime, Class 3 (736C-3 4XL)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- TECHNICHE L/XL PCM Cooling Vest, Black (6626-BK-L/XL)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/8M)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/9L)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, S, PR (393-S)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, XS, PR (NF11/6XS)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (NF11HVY/9L)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, S, PR (NF35/7S)
- PYRAMEX Glove Full Drip Sandy Latex Liquid Proof, Size L, 12PK (GL502L)
- Honeywell North Gloves & Hand Protection