Shop All Reusable Respirators
Honeywell North
Full Facepiece Respirator W/5 Point Headstrap, Without Filters, Med
Mfr # RU65001M
Zoro # G3199370
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size M
- Facepiece Material Silicone
- Respirator Cartridge Type N-Series
- Respirator Headstrap Type Mesh Headnet, 5-Point Headstrap
- Mask Headstrap Type Mesh Headnet | 5-Point Headstrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # RU65001M
- Zoro # G3199370
- Country of Origin Unknown
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Facepiece Material | Silicone |
Respirator Cartridge Type | N-Series |
Respirator Headstrap Type | Mesh Headnet, 5-Point Headstrap |
Mask Headstrap Type | Mesh Headnet | 5-Point Headstrap |
Description
North By Honeywell'S Ru6500 Silicone, Full Facepiece Is The Redesigned Survivair Opti-Fit. The Ru6500 Uses Honeywell'S N-Series Cartridges And Has The Most Options For Configurations In The Honeywell Respiratory Product Line. The Ru6500 Comes In Sizes S-L, And Features A 5 Point Headstrap For Exceptional Fit And Comfort. Cartridges, Filters, Parts, And Accessories Sold Separately.,Medium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 100 PK, Clear (GVP9-MD-1)
- CONDOR Anti-Slip Cleat, Black, 6 in x 2 ft., PK50 (GRAN13537)
- NATIONAL SAFETY APPAREL VIZABLE Flame Resistant Hi-Vis Leg Gaiters, Class E , OSFM, Fluorescent Yellow, (L05TVCE)
- JUSTRITE Safety Band Label, 3-1/2 In. H, 12 In. W (29005)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM501TS)
- HONEYWELL NORTH 5500 Series Low Maintenance Half Mask Respirator, Large (550030L)
- HONEYWELL NORTH Survivair Premier Plus™, S-Series, S (321500)
- HONEYWELL NORTH North 5400 Series Low Maintenance Full Facepiece Respirators, 54001 (54001)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Medium, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004M)
- HONEYWELL NORTH 760008 Full-Face Respirator (760008A)
- MOLDEX Moldex™ 7000 Series Half Mask, S (7001)
- Honeywell North Masks & Respiratory Protection