Shop All Reusable Respirators
Honeywell North
Full Face Respirator, Size M
Mfr # RU65002M
Zoro # G6293449
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection threaded
- Head Harness Material Nylon, Polyester
- Cartridges Included No
- Respirator Connection Type Threaded
- Facepiece Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # RU65002M
- Zoro # G6293449
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Connection | threaded |
Head Harness Material | Nylon, Polyester |
Cartridges Included | No |
Respirator Connection Type | Threaded |
Facepiece Material | Silicone |
Series | RU6500 |
Configured For | Cartridges, PAPR, Supplied Air System |
Special Features | Can be adapted to side mount CF-SAR, front mount CF-SAR, and front mount PAPR eliminating the need to fit test workers on several respirators. |
Full Face Suspension Type | Hook-and-Loop (5-Point) |
Color | Black |
Typical Application | Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking |
Suspension | Headnet |
Standards | NIOSH |
Item | Full Face Respirator |
Number of Cartridges Included | 0 |
Number of Suspension Points | 5 |
NIOSH Rating | Not Rated |
Suspension Adjustment Type | Hook-and-Loop |
Mask Headstrap Type | Mesh Headnet | 5-Point Headstrap |
Description
Full Face Respirator, RU6500 Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (5300L)
- NMC Caution Lock Out Before Maintenance Sign, 10 in Height, 14 in Width, Rigid Plastic (C548RB)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Gold, Polyester (IEX-MPLG-04-L)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (ATCP1815/O/8)
- HONEYWELL NORTH Full Face Respirator, S, Threaded, Headnet (RU65002S)
- HONEYWELL NORTH Full Face Respirator, L, Threaded, Headnet (RU65002L)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7780P100M)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M (550030M)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, S (5501N95S)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- SECURE CLICK Full Face Piece (FF-802)
- Honeywell North Reusable Respirators