Shop All Reusable Respirators
Honeywell North
Full Face Respirator, S, Threaded, Headnet
Mfr # RU65002S
Zoro # G4361467
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Face Suspension Type Hook-and-Loop (5-Point)
- Connection threaded
- Suspension Headnet
- Cartridges Included No
- Typical Application Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # RU65002S
- Zoro # G4361467
- UPC # 797402013652
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Full Face Suspension Type | Hook-and-Loop (5-Point) |
Connection | threaded |
Suspension | Headnet |
Cartridges Included | No |
Typical Application | Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking |
Special Features | Can be adapted to side mount CF-SAR, front mount CF-SAR, and front mount PAPR eliminating the need to fit test workers on several respirators. |
Facepiece Material | Silicone |
Item | Full Face Respirator |
Series | RU6500 |
Head Harness Material | Nylon, Polyester |
Configured For | Cartridges, PAPR, Supplied Air System |
Respirator Connection Type | Threaded |
Standards | NIOSH |
Number of Suspension Points | 5 |
Number of Cartridges Included | 0 |
Suspension Adjustment Type | Hook-and-Loop |
NIOSH Rating | Not Rated |
Description
Full Face Respirator, RU6500 Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-53)
- HONEYWELL NORTH Full Face Respirator, Size M (RU65002M)
- HONEYWELL NORTH Full Face Respirator, L, Threaded, Headnet (RU65002L)
- HONEYWELL NORTH 760008 Full-Face Respirator (760008A)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030M)
- HONEYWELL NORTH North® 5500 Series Half Mask Respirator, Small, 550030S (550030S)
- HONEYWELL NORTH Full Face Respirator, M, Threaded, 5 Point (RU65001M)
- 3M RESPIRATOR PAINT PROJECT MED (6211PA1-A/R6211)
- Honeywell North Masks & Respiratory Protection