Shop All Reusable Respirators
Honeywell North
Full Face Respirator, S, Threaded, 5 Point
Mfr # RU65001S
Zoro # G4361458
original price:
$149.18
6% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Face Suspension Type Hook-and-Loop (5-Point)
- Connection threaded
- Suspension 5 Point
- Cartridges Included No
- Typical Application Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # RU65001S
- Zoro # G4361458
- UPC # 797402013621
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Full Face Suspension Type | Hook-and-Loop (5-Point) |
Connection | threaded |
Suspension | 5 Point |
Cartridges Included | No |
Typical Application | Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking |
Configured For | Cartridges, PAPR, Supplied Air System |
Head Harness Material | Rubber |
Respirator Connection Type | Threaded |
Series | RU6500 |
Facepiece Material | Silicone |
Standards | NIOSH |
Special Features | Can be adapted to side mount CF-SAR, front mount CF-SAR, and front mount PAPR eliminating the need to fit test workers on several respirators. |
Item | Full Face Respirator |
Number of Suspension Points | 5 |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
Suspension Adjustment Type | Hook-and-Loop |
Description
Full Face Respirator, RU6500 Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Fit Unisex Indoor/Outdoor Coated Work Gloves Blue/Gray XL 1 pair (300XL-10.RT)
- MICHELIN Size 10 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- MCR SAFETY Raincoat, Yellow, 4XL (230CX4)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- HONEYWELL NORTH Full Face Respirator, L, Threaded, 5 Point (RU65001L)
- HONEYWELL NORTH Full Face Respirator, M, Threaded, 5 Point (RU65001M)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM502TS)
- HONEYWELL NORTH North(TM) 5400 Full Face Respirator, S (54001S)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030M)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM501TL)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- Honeywell North Reusable Respirators