Shop All Reusable Respirators
Honeywell North
Full Face Respirator, L, Threaded, Headnet
Mfr # RU65002L
Zoro # G4361476
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Face Suspension Type Hook-and-Loop (5-Point)
- Connection threaded
- Suspension Headnet
- Cartridges Included No
- Typical Application Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # RU65002L
- Zoro # G4361476
- UPC # 797402013676
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Full Face Suspension Type | Hook-and-Loop (5-Point) |
Connection | threaded |
Suspension | Headnet |
Cartridges Included | No |
Typical Application | Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking |
Respirator Connection Type | Threaded |
Configured For | Cartridges, PAPR, Supplied Air System |
Facepiece Material | Silicone |
Special Features | Can be adapted to side mount CF-SAR, front mount CF-SAR, and front mount PAPR eliminating the need to fit test workers on several respirators. |
Item | Full Face Respirator |
Head Harness Material | Nylon, Polyester |
Series | RU6500 |
Standards | NIOSH |
NIOSH Rating | Not Rated |
Number of Suspension Points | 5 |
Suspension Adjustment Type | Hook-and-Loop |
Number of Cartridges Included | 0 |
Description
Full Face Respirator, RU6500 Series, L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Work Boots, Composite, Men, 13, W, Black, PR (P89955)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- HONEYWELL NORTH Full Face Respirator, Size M (RU65002M)
- HONEYWELL NORTH Full Face Respirator, S, Threaded, Headnet (RU65002S)
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large (770030L)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, L (5501N95L)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, S (5501N95S)
- MSA SAFETY Half Mask Respirator Kit, M, Black, NIOSH Rating: P100 (4LR37-4LR74)
- Honeywell North Masks & Respiratory Protection