Shop All Reusable Respirators
This Product is Discontinued
Honeywell North
Full Face Respirator, L, Lung Demand Valve (Discontinued)
Mfr # 252033
Zoro # G4361485
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Face Suspension Type 5 pt
- Suspension 5 Point
- Connection Lung Demand Valve
- Cartridges Included No
- Typical Application Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 252033
- Zoro # G4361485
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Full Face Suspension Type | 5 pt |
Suspension | 5 Point |
Connection | Lung Demand Valve |
Cartridges Included | No |
Typical Application | Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking |
Respirator Connection Type | Lung Demand Valve |
Facepiece Material | Silicone |
Standards | NIOSH |
Item | Full Face Respirator |
Configured For | SCBA |
Series | TwentyTwenty Plus |
Head Harness Material | Silicone |
NIOSH Rating | Not Rated |
Number of Suspension Points | 5 |
Number of Cartridges Included | 0 |
Description
Full Face Respirator, TwentyTwenty Plus Series, L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Lung Demand Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.