Shop All Hard Hats
Honeywell North
Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), White
Mfr # A119R010000
Zoro # G1928670
product price: $76.65
/ea
Sold in multiples of 12 for $919.80
Free Shipping & Returns
$919.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Series Everest A119R
- Suspension Adjustment Type 6 pt. Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A119R010000
- Zoro # G1928670
- Country of Origin Mexico
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Everest A119R |
Suspension Adjustment Type | 6 pt. Ratchet |
Number of Suspension Points | 6 |
Color | White |
Standards | ANSI Z89.1-2009, CSA Z94.1-2005 |
Hard Hat ANSI Type | 2 |
Hard Hat ANSI Class | E |
ANSI Electrical Class | E |
ANSI Impact Type | 2 |
ANSI Classification | Type 2, Class E |
Accessory Slots | Yes |
Head Protection Brand | HONEYWELL NORTH |
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 63", Camo, PR1 (550-63-07)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- KLEIN TOOLS Lined Drivers Gloves, Suede Cowhide, Large (40014)
- CONDOR Gloves, L, Gold/Yellow, Unlined, Elkskin, PR (48WU06)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (N20R460000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (N10R030000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N10R090000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (N10010000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (N10R020000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (A89R020000)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19140)
- Honeywell North Hard Hats