Shop All Hard Hats
Honeywell North
Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Red
Mfr # A119R150000
Zoro # G1928591
product price: $88.29
/ea
Sold in multiples of 12 for $1,059.48
Free Shipping & Returns
$1,059.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Suspension: Nylon
- Series Everest A119R
- Head Protection Suspension Type Ratchet (6-Point)
- Suspension Adjustment Type Ratchet (6-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A119R150000
- Zoro # G1928591
- Country of Origin Mexico
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | Suspension: Nylon |
Series | Everest A119R |
Head Protection Suspension Type | Ratchet (6-Point) |
Suspension Adjustment Type | Ratchet (6-Point) |
Number of Suspension Points | 6 |
Color | Red |
Standards | ANSI Z89.1-2009, CSA Z94.1-2005 |
Hard Hat ANSI Type | 2 |
Hard Hat ANSI Class | E |
ANSI Electrical Class | E |
ANSI Impact Type | 2 |
ANSI Classification | Type 2, Class E |
Material | Suspension: Nylon |
Shell Material - Head Protection | Polyethylene |
Shell Material | HDPE |
Hard Hat Suspension | 6 pt. Ratchet |
Hard Hat Style | Full Brim |
Head Protection Brand | HONEYWELL NORTH |
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Boss JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray XL 1 pair (8442X)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG035E)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N10R010000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (N10030000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (A89R010000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N20R150000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (N20R040000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (N20R460000)
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- Honeywell North Hard Hats