Shop All Hard Hats
Honeywell North
Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Orange
Mfr # A119R030000
Zoro # G1928628
product price: $88.29
/ea
Sold in multiples of 12 for $1,059.48
Free Shipping & Returns
$1,059.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Suspension: Nylon
- Series Everest A119R
- Head Protection Suspension Type Ratchet (6-Point)
- Suspension Adjustment Type Ratchet (6-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A119R030000
- Zoro # G1928628
- Country of Origin Mexico
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | Suspension: Nylon |
Series | Everest A119R |
Head Protection Suspension Type | Ratchet (6-Point) |
Suspension Adjustment Type | Ratchet (6-Point) |
Number of Suspension Points | 6 |
Color | Orange |
Hard Hat ANSI Type | 2 |
Standards | ANSI Z89.1-2009, CSA Z94.1-2005 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 2, Class E |
ANSI Electrical Class | E |
ANSI Impact Type | 2 |
Accessory Slots | Yes |
Material | Suspension: Nylon |
Shell Material | HDPE |
Shell Material - Head Protection | Polyethylene |
Hard Hat Style | Full Brim |
Head Protection Brand | HONEYWELL NORTH |
Hard Hat Suspension | 6 pt. Ratchet |
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (M21-136-499)
- NMC Wash Your Hands, WH5P (WH5P)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX02B)
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (8XCJ0)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (N10460000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (A59R040000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N10R090000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N10R200000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (N10030000)
- HONEYWELL NORTH Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, White, HDPE, E2 Series (E2RW01A000)
- SAFE HANDLER Front Brim Hard Hat, Ratchet (4-Point), White (SH-ES-IMPRO-HDPE-HH5W)
- Honeywell North Head Protection