Shop All Hard Hats
Honeywell North
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange
Mfr # N20R460000
Zoro # G1454588
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Series N20
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # N20R460000
- Zoro # G1454588
- UPC # 883940279671
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1 2014, CSA Z94.1 2015, Series N20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ES/8)
- TENSABARRIER Sign Holder, Black, 6-1/2" L, 6" W (BRACKET-HDSC-33)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-375-422)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N20R110000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N20R090000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Navy Blue (N20R080000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (N10090000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Gray (A119R090000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N10R150000)
- ECHO Chainsaw Safety Helmet With Mesh Visor And Ear Protectors (99988801500)
- Honeywell North Head Protection