Shop All Hard Hats
Honeywell North
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green
Mfr # N20R040000
Zoro # G1456100
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Series N20
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # N20R040000
- Zoro # G1456100
- UPC # 883940279541
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1 2014, CSA Z94.1 2015, Series N20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes 1000 Bulk (0350-1000)
- NATIONAL MARKER CO NMC Hazardous Waste Vinyl Labels - Hazardous Waste Handle With Care (HW19)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (92-600 XL)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N20R200000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (N20R460000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N20R150000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (A89R020000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (A59R040000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (N10460000)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim 50-50, Orange/Black (HDF50C-19OC)
- Honeywell North Head Protection