Shop All Faceshields and Visors
Honeywell North
Front Lens Cover, PK5
Mfr # PA8221
Zoro # G5779717
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- For Use With Honeywell PA800 Series PAPR
- Includes (5) External Grinding Shield Covers
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # PA8221
- Zoro # G5779717
- UPC # 883940335148
- Country of Origin Switzerland
- Category Faceshields and Visors
Dimensions
Width | 4 1/4 in |
Height | 4 in |
Details
Item | Front Lens Covers |
Color | Clear |
Material | Plastic |
For Use With | Honeywell PA800 Series PAPR |
Includes | (5) External Grinding Shield Covers |
Adhesive Locations | Sides |
Description
Front Lens Covers, Adhesive Locations Sides, Plastic, 4 in Height, 4 1/4 in Width, Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 2922, PK25 (ZEZ42922)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- RESPONDER Eyewash Station Kit, 75 Series (AK75EWN)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Yellow, Knit Cuff (9318K13)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- HONEYWELL NORTH Faceshield Bracket, Blk, Dielectric (FM70)
- HONEYWELL NORTH Honeywell Fibre-Metal® Dark Green Propionate Faceshield Window, 8" X 16-1/2" X .06"T (4178DGN)
- HONEYWELL NORTH Fibre Metal 4199Iruv5 Shade 5 Faceshield, 9.75X19 (4199IRUV5BP)
- HONEYWELL NORTH Faceshield Visor, Polycarb, Clr, 8x15-1/2in (A8154)
- HONEYWELL NORTH FibreMetal Dual Crown Headgear and Faceshield (FM400DCCLC)
- JACKSON SAFETY Propionate Face Shield (28766)
- Honeywell North Faceshields and Visors