Shop All Hard Hats
Honeywell North
Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White
Mfr # A89R010000
Zoro # G4207253
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2 to 8
- Series Matterhorn A89
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A89R010000
- Zoro # G4207253
- UPC # 821812675831
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Matterhorn A89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- RADIANS Large Unisex T-Shirt, 22 in. (ST11-2PGS-L)
- FRONTLINE Combat Compliance Kit - Harness, 6' Single Leg Lanyard and Drawstring Bag (K100-61S)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T2 (A-1218 Private Prop - P P N T2)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Navy Blue (A89R080000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (A89R020000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Red (A89R150000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Gray (A119R090000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N20R090000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (N10R020000)
- MILWAUKEE TOOL Front Brim White Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1320)
- Honeywell North Head Protection