Shop All Hard Hats
Honeywell North
Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Orange
Mfr # A89R030000
Zoro # G4436695
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Series Matterhorn A89
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # A89R030000
- Zoro # G4436695
- UPC # 821812675879
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | One Size Fits Most |
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, CSA Z94.1-2005, Series Matterhorn A89
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Res glves, A5, 7, 61DD65, PR (11-755VP)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, XL, 10" L, PR (FFTAB-55-011)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orange, MD (61658)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R37)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Red (A89R150000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (A89R010000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (A89R020000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), White (A119R010000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N10R010000)
- HONEYWELL NORTH Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, White, HDPE, E2 Series (E2RW01A000)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, White (GH326W)
- Honeywell North Hard Hats