Shop All Hard Hats
Honeywell North
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray
Mfr # N10R090000
Zoro # G4881768
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-5/8 to 7-3/4
- Series North Zone
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # N10R090000
- Zoro # G4881768
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-5/8 to 7-3/4 |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1 2014, Series North Zone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3633)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Clear Lens, (LOKI-AFAS)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N10R110000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Orange (A89R030000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (N10R020000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Red (A89R150000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (N10010000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Navy Blue (A89R080000)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Red (10215829)
- Honeywell North Hard Hats