Shop All Cold Weather Gloves
Honeywell North
Flex Cold GripInsulated Gloves, Black/Blue, Large
Mfr # NF11HD/9L
Zoro # G608597572
product price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Oily
- Coating Material Nylon, Pvc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # NF11HD/9L
- Zoro # G608597572
- UPC # 821812986241
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Coated Gloves |
Color | Black |
Application | Oily |
Coating Material | Nylon, Pvc |
Description
NorthFlex Cold Grip represents a new generation of cold-conditions gloves that provide a highly comfortable feel as well as superior insulation. It is ideally suited to tasks where workers need protection from the cold, but don't want to give up comfort and dexterity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI FIRESTOP STI SpecSeal® LC Series Endothermic Sealant- 10.1oz Tube (FR-STI-LC150)
- PANDUIT Self-Lam Padlock Label, Red, PK25 (PSL-PL1REDY)
- BRADY Pipe Marker, PK5, 7061-4-PK (7061-4-PK)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- HONEYWELL NORTH Flex Cold GripInsulated Gloves, Black/Blue, Medium (NF11HD/8M)
- HONEYWELL NORTH North® Flex Cold Grip„¢ Insulated Gloves, NF11HD/8M, 1 Pair (NF11HD/8M)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/6XS)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/10XL)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/7S)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/8M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- Honeywell North Gloves & Hand Protection