Shop All First Aid Kits
This Product is Discontinued
Honeywell North
First Aid Guide (Discontinued)
Mfr # 045027
Zoro # G1959212
This Product is Discontinued
Key Features
- Includes (1) Handbook
- Standards American Safety and Health Institute
- Glow-in-the-Dark No
- Header First Aid
- Subject Matter Basic First Aid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 045027
- Zoro # G1959212
- Country of Origin United States
- Category First Aid Kits
Dimensions
Details
Includes | (1) Handbook |
Standards | American Safety and Health Institute |
Glow-in-the-Dark | No |
Header | First Aid |
Subject Matter | Basic First Aid |
Type | First Aid Guide |
Format | Book |
Item | Handbook |
Provides | Training Information |
Product Type | Guide |
Title | Basic First Aid |
Regulations Covered | American Safety and Health Institute |
Supported Languages | English |
Number of Users Supported | 1 |
Shop By | Closeouts |
Description
Handbook, For Use With Not Applicable, Format Book, Height Not Applicable, Includes (1) Handbook, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Guide, Regulations Covered American Safety and Health Institute, Software Delivery Method Not Applicable, Subject Matter Basic First Aid, Supported Languages English, Title Basic First Aid, Training Environment Not Applicable, Width Not Applicable, Provides Training Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.