Shop All Bandages
This Product is Discontinued
Honeywell North
Fingertip T Bandage, Beige, Woven, PK40 (Discontinued)
Mfr # 011350
Zoro # G2947052
This Product is Discontinued
Key Features
- Length 3-1/4"
- Color Beige
- Latex Content Latex Free
- Bandage Color Beige
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 011350
- Zoro # G2947052
- Country of Origin Mexico
- Category Bandages
Dimensions
Length | 3-1/4" |
Width | 2" |
Details
Color | Beige |
Latex Content | Latex Free |
Bandage Color | Beige |
Metal Detectable | No |
Item | Fingertip T Bandage |
Package Type | Box |
Includes | (10) Adhesive Bandage |
Water Resistant/Waterproof | None |
Industry Type | Healthcare |
Material | Cloth |
Bandages Included | 40 |
Bandage Material | Fabric |
Item - Adhesive Bandages | Fingertip Bandages |
Description
Fingertip T Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.