Shop All Bandages
This Product is Discontinued
Honeywell North
Fingertip Bandage, Beige, Heavy Woven, PK25 (Discontinued)
Mfr # 010812
Zoro # G2580006
This Product is Discontinued
Key Features
- Material Woven Cloth
- Width 3-3/4 in
- Length 2-1/2 in
- Industry Type Healthcare
- Bandage Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 010812
- Zoro # G2580006
- Country of Origin Mexico
- Category Bandages
Dimensions
Width | 3-3/4 in |
Length | 2-1/2 in |
Details
Item - Adhesive Bandages | Fingertip Bandages |
Material | Woven Cloth |
Industry Type | Healthcare |
Bandage Material | Fabric |
Water Resistant/Waterproof | None |
Item | Fingertip Bandage |
Bandages Included | 25 |
Color | Beige |
Latex Content | Latex Free |
Package Type | Box |
Bandage Color | Beige |
Includes | (25) Adhesive Bandage |
Metal Detectable | No |
Description
Fingertip Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.