Shop All PAPR Accessories
Honeywell North
Filter Cover, Plastic, 7" x 10" x 45/64"
Mfr # PA71A1
Zoro # G4433340
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honeywell North(R) 700 Series PAPR
- Size 7 in x 10 in x 45/64 in
- Material Plastic
- Includes Filter Cover/Shower Cap
- Series Primair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PA71A1
- Zoro # G4433340
- UPC # 883940320892
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 7 in x 10 in x 45/64 in |
Width | 7 in |
Height | 45/64 in |
Length | 10 in |
Details
For Use With | Honeywell North(R) 700 Series PAPR |
Material | Plastic |
Item | Filter Cover |
Includes | Filter Cover/Shower Cap |
Series | Primair |
System Type | PAPR System |
Brand and Series | Honeywell North Primair |
Description
Filter Cover, Primair, For Use With Honeywell North(R) 700 Series PAPR, 45/64 in Height, 10 in Length, 7 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Fire Boot Felt Lnd, Yllw/Blk, Size 11.5, PR (VW90-11.5)
- HANDGARDS Handgards Snugfit Vinyl Powder Free Xx-Large Glove, PK1000 (304362125)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (33-3765E/9L)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- HONEYWELL NORTH Battery Pack, Plastic, 10.9V, 6700mAh (PA720)
- HONEYWELL NORTH Primair(TM) Head Cover, M/L (PA101M)
- HONEYWELL NORTH Primair(TM) Head Cover, S, PK10 (PA102S)
- HONEYWELL NORTH Primair(TM) Head Cover, M, PK10 (PA102M)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- HONEYWELL NORTH NiCd Battery (520060)
- GVS-RPB Inner Lens Lens (NV2018)
- Honeywell North Masks & Respiratory Protection