Shop All Faceshields and Visors
Honeywell North
Fibre Metal 4199Iruv5 Shade 5 Faceshield, 9.75X19
Mfr # 4199IRUV5BP
Zoro # G2470941
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Propionate
- Visor Thickness 0.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 4199IRUV5BP
- Zoro # G2470941
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | Green |
Material | Propionate |
Visor Thickness | 0.06" |
Description
Fibre Metal 4199Iruv5 Shade 5 Faceshield,9.75x19
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S13TAFGPU8)
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00685)
- BOX PARTNERS Box Partners LL181RD 4 x 5 in. Fluorescent Red Rectangle Laser Labels - Pack of 400 (LL181RD)
- HONEYWELL NORTH Faceshield Bracket, Aluminum, Silver (CP5004)
- HONEYWELL NORTH FibreMetal Dual Crown Headgear and Faceshield (FM400DCCLC)
- HONEYWELL NORTH Honeywell High Performance® Faceshield Headgear, 4" Crown, Quick-Lok Mounting Cups (F4400)
- HONEYWELL NORTH Inside Lens Cover, PK5 (PA8222)
- HONEYWELL NORTH FIBRE-METAL High Performance Headgear, (F300)
- HONEYWELL NORTH North ProtectoShield Heat Resistant Browguard (11380048)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82603-00000)
- Honeywell North Faceshields and Visors