Honeywell North

Fendall® Porta Stream I Eyewash Station - 6 Gallon With Solution


product price: $517.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FENDALL® PORTA STREAM I EYEWASH STATION - 6 GALLON WITH SOLUTION DELIVERS 6 MINUTES OF UNINTERRUPTED, HANDS-FREE FLUSHING - WITHOUT COSTLY PLUMBING. COMPLETELY PORTABLE, THE GRAVITY-FED FLOW BEGINS IMMEDIATELY WHEN THE NOZZLE PULL STRAP IS REMOVED. FEATURES:
    DELIVERS 6 MINUTES OF UNINTERRUPTED, HANDS-FREE FLUSHING - WITHOUT COSTLY PLUMBING EASY INSTALLATION WITH NO PLUMBING REQUIRED. CAN BE EASILY AND AFFORDABLY PLACED NEAR MOST WORKPLACE HAZARDS WITH SINGLE BRACKET MOUNTING DEVICE OR TRANSPORTED WITH OPTIONAL UNIVERSAL CART OR UNIVERSAL STAND. MOLDED HANDLE ACCEPTS HANGING BRACKET FOR VERTICAL OR HORIZONTAL SURFACE INSTALLATION SUPPLIED WITH EITHER 70 OZ. (2.07L) OF EYESALINE CONCENTRATE WHICH, WHEN MIXED WITH TAP WATER, PROVIDES 6 GALLONS (22.7L) OF BUFFERED, EYESALINE SOLUTION SUPERIOR TO TAP WATER FOR EMERGENCY EYE CARE SOLUTION, OR 8 OZ. OF WATER ADDITIVE, ENOUGH FOR 14-16 GALLONS OF WATER NOZZLE STRAP IS EASILY REMOVED FOR HANDS-FREE FLUSHING, LEAVING HANDS FREE TO HOLD EYELIDS OPEN LOW MAINTENANCE WITH ONE-PIECE, MOLDED CONSTRUCTION AND NO MOVING PARTS LARGE FILL HOLE SIMPLIFIES REFILLING AND CLEANING EASY-TO-USE DESIGN FEATURES SIMPLE, HIGHLY VISIBLE OPERATING INSTRUCTIONS ON THE UNIT ITSELF EYESALINE CONCENTRATE REQUIRES 6-MONTH MAINTENANCE CYCLE. WATER ADDITIVE REQUIRES A 4-MONTH MAINTENANCE CYCLE DOES NOT MEET THE CURRENT ANSI Z358.1 15-MINUTE FLUSHING REQUIREMENT

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.