Shop All Faceshields and Visors
Honeywell North
Faceshield Visor, Propionate, Clr, 8-1/2x15
Mfr # 11390064
Zoro # G3961106
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Propionate
- Visor Material Propionate
- Color clear
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 11390064
- Zoro # G3961106
- UPC # 040025200801
- Country of Origin Mexico
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 1/2 in |
Description
Faceshield Visor, Application Chemical, Construction, Food Services, Manufacturing, Medical, Mining, Municipal Services, Oil and Gas, Pharmaceutical, Steel and Metals, Utilities, Compatible with Brand Protecto-Shield, Compatible with Grainger Part Number 4RF24, 8AK37, Compatible with Manufacturer Model Number 11340143, 11340145, Compatible with Series Protecto-Shield, Dielectric Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112WSP)
- OLIVER BY HONEYWELL Size 11 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- 3M SPEEDGLAS Inside Prot Plate, 2.1x4.2In, Clr, PK25 (06-0200-20-B)
- HONEYWELL NORTH Forestry Screen, Metal, Black (FS03-H5)
- HONEYWELL NORTH Honeywell Fibre-Metal® Green Shade 5 Propionate Ext. View Faceshield, 9-3/4" X 19" X .06"T (4199IRUV5)
- HONEYWELL NORTH Inside Lens Cover, PK5 (PA8222)
- HONEYWELL NORTH North ProtectoShield Heat Resistant Browguard (11380048)
- HONEYWELL NORTH Headgear, Ratchet, HeatResist, w/Sweatband (11380048)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- PYRAMEX Face Shield, Dark (S1250)
- Honeywell North Eye Protection