Shop All Faceshields and Visors
This Product is Discontinued
Honeywell North
Faceshield Visor, Clear, Poly, 8x15-1/2 In. (Discontinued)
Mfr # A8152/40
Zoro # G5192616
This Product is Discontinued
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A8152/40
- Zoro # G5192616
- UPC # 821812679518
- Country of Origin Canada
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 8" |
Length | 15-1/2" |
Description
Faceshield Visor, Compatible with Brand Honeywell, Compatible with Manufacturer Model Number CP5004, CP5005, CP5007, Compatible with Series Fibre-Metal, Dielectric Protection No, Features Chemical Splash Protection, Impact Protection, Universal Fit, For Use With North Headgear and Brackets, Includes Faceshield Window, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.