Shop All PAPR Accessories
Honeywell North
Face Seal, For PA800 Series PAPR
Mfr # PA827
Zoro # G5779647
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honeywell PA800 Series PAPR
- Material Polyester
- Standards NIOSH, ANSI, CE
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # PA827
- Zoro # G5779647
- UPC # 883940335186
- Country of Origin Switzerland
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | Honeywell PA800 Series PAPR |
Item | Face Seal |
Material | Polyester |
Standards | NIOSH, ANSI, CE |
Description
Face Seal, For Use With Honeywell PA800 Series PAPR, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Fluorescent Orange Polyester Parka size S (S42611)
- ERGODYNE ProFlex 850 Insulated Freezer Gloves, Black, X-Large, Pair (18155)
- N-FERNO Thermal Bib Overalls, Black, 3XL (6471)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Large, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHLG002500)
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- HONEYWELL NORTH Primair(TM) Head Cover, M/L (PA101M)
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- HONEYWELL NORTH Primair(TM) Head Cover Assembly (PA131)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 40" (PA031L)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- Honeywell North Masks & Respiratory Protection