Shop All Hard Hats
Honeywell North
EVEREST FULL BRIM HARD HAT, 6-1/2 IN FITS MINI HAT, 8 IN FITS MAX HAT, HDPE, 6-POINT NYLON SUSPENSIO
Mfr # A119R110000
Zoro # G909002355
product price: $93.49
/ea
Sold in multiples of 12 for $1,121.88
Free Shipping & Returns
$1,121.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # A119R110000
- Zoro # G909002355
- UPC # 821812672533
- Country of Origin Mexico
- Category Hard Hats
Description
North by Honeywell Hard Hat, Full Brim, Series: Everest, 6-1/2 in Fits Minimum Hat Size, 8 in Fits Maximum Hat Size, Black, HDPE, 6-Point Nylon Suspension, Class E ANSI Electrical Class Rating, Type 2 ANSI Impact Rating, Yes Slotted, Ratchet Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- PIP PIP® 33-B125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, S (33-B125/S)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (A59R040000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Orange (A89R030000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N10R090000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (N10R030000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (N10010000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (N20R030000)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19132)
- Honeywell North Head Protection