Shop All Hard Hats
Honeywell North
EVEREST FULL BRIM HARD HAT, 6-1/2 IN FITS MINI HAT, 8 IN FITS MAX HAT, HDPE, 6-POINT NYLON SUSPENSIO
Mfr # A119R090000
Zoro # G308994800
Sold in multiples of 12 for $1,097.40
Free Shipping & Returns
$1,097.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # A119R090000
- Zoro # G308994800
- UPC # 821812672519
- Country of Origin Mexico
- Category Hard Hats
Description
North by Honeywell Hard Hat, Full Brim, Series: Everest, 6-1/2 in Fits Minimum Hat Size, 8 in Fits Maximum Hat Size, Gray, HDPE, 6-Point Nylon Suspension, Class E ANSI Electrical Class Rating, Type 2 ANSI Impact Rating, Yes Slotted, Ratchet Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Non-Potable Fire Water Tank Sign, Landscape (OS-NS-D-710-L-15088)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9786L)
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (N10R020000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Navy Blue (A89R080000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N20R090000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (N10460000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (N10200000)
- HONEYWELL NORTH Full Brim Hard Hats, Ratchet, White (E1RW01A000)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-710SFR-UV)
- Honeywell North Head Protection