Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Honeywell North
Disposable Procedural Face Mask, Universal, White, 50PK (Discontinued)
Mfr # 14110094CC
Zoro # G2646752
This Product is Discontinued
Key Features
- Color White
- Standards Niosh Approved
- Nose Clip Yes
- Mask Headstrap Type Dual, Non-Adjustable
- Nosepiece Type Metal Nose Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 14110094CC
- Zoro # G2646752
- Country of Origin Taiwan, Province of China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Item | Nuisance Dust Mask |
Color | White |
Standards | Niosh Approved |
Nose Clip | Yes |
Mask Headstrap Type | Dual, Non-Adjustable |
Nosepiece Type | Metal Nose Clip |
Individually Packaged | No |
Fluid Resistant | No |
Latex Content | Latex Free |
Exhalation Valve | No |
Includes | Provides Relief and Protection for Nuisance Level Particulate |
Nuisance Odor Removal | None |
Mask Shape | Molded |
ISO Cleanroom Class | Not Rated |
Face Seal Type | None |
ASTM Splash Rating | Not Rated |
Eyeshield Material | None |
NIOSH Rating | Not Rated |
Includes Eyeshield | No |
Eyeshield Color | None |
Description
Nuisance Dust Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.