Shop All Ear Plugs
Honeywell North
Disposable Polyurethane Foam Contoured Bell Shape, 33
Mfr # MAX-1
Zoro # G002538843
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reusability Disposable
- Earplug Material Polyurethane Foam
- Cord Options Corded/Uncorded
- Earplug Shape Contoured Bell
- Noise Reduction Rating 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # MAX-1
- Zoro # G002538843
- UPC # 33552000037
- Country of Origin Unknown
- Category Ear Plugs
Dimensions
Earplug Size | One Size Fits All |
Details
Reusability | Disposable |
Earplug Material | Polyurethane Foam |
Cord Options | Corded/Uncorded |
Earplug Shape | Contoured Bell |
Noise Reduction Rating | 33 |
Cord Color | Turqouise |
Description
HOWARD LEIGHT MAX-1 MAX® EAR PLUGS, DISPOSABLE, NRR 33, UNCORDED, 200 PAIRS/BOX MAX® PROVIDES SUPERIOR NOISE-BLOCKING PERFORMANCE IN A SINGLE-USE EARPLUG. THE WORLD'S MOST-USED POLYURETHANE FOAM EARPLUG. CONTOURED BELL-SHAPE IS EASIER TO INSERT, RESISTS TENDENCY TO BACK-OUT OF EAR CANAL. POLYURETHANE FOAM ENHANCES COMFORT, ESPECIALLY FOR LONG-TERM WEAR. SMOOTH, SOIL-RESISTANT CLOSED-CELL FOAM SKIN PREVENTS DIRT BUILD-UP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, SM (SVM1-Y-SM)
- IMPACTO Impact Glove, Grain Wrist Support, L, PR (70420120040)
- POWERFLARE Softpack, 4, Red/Amber Lt, Ylw Shell (SP4-RA-Y)
- DEXTERITY Work Gloves, Nitrile, XL, Red/Red, PR, PK12 (S13NSI-10)
- HONEYWELL NORTH Howard Leight„¢ MAX-1-D MAXIMUM® Ear Plugs, Disposable, NRR 33, Uncorded, 500 Pairs/Box (MAX-1-D)
- HONEYWELL NORTH Howard Leight LL1D Laser Lite Ear Plugs, Disposable, NRR 32, Uncorded, 500 PairsBox (LL-1-D)
- HONEYWELL NORTH Howard Leight„¢ By Honeywell QD1 Quiet Multiple Use Uncorded Earplug, 100/Box (QD1)
- HONEYWELL NORTH Howard Leight FUS30SHP Fusion Earplugs, Small, NRR 27, Corded, 100 PairsBox (FUS30S-HP)
- HONEYWELL NORTH Howard Leight„¢ MAX-30 MAXIMUM® Ear Plugs, Disposable, NRR 33, Corded, 100 Pairs/Box (MAX-30)
- HONEYWELL NORTH Howard Leight Maximum MAX-LS4-REFILL Dispenser Refill, Contoured Bell, 200 Pair (MAX-LS4-REFILL)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, 100 PK (6632)
- Honeywell North Ear Plugs