Shop All Disposable Gloves
Honeywell North
Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, White
Mfr # CE412W/XXL
Zoro # G1620060
product price: $52.79
/pk 100, $0.53/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- Color White
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # CE412W/XXL
- Zoro # G1620060
- UPC # 883940344171
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Length | 12 in |
Size- Alpha | 2XL |
Details
Item | Disposable Gloves |
Color | White |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Standards | En 420, EN 374-2 |
Special Features | Translucent |
Glove Texture Location | Smooth |
Features | Extended Cuff |
Resists | Chemicals |
Color Family | White |
Cuff | Rolled |
Application | Laboratory, Medical, Pharmaceutical |
Disposable Glove Grade | Cleanroom |
Lining | Unlined |
Nominal Palm Thickness | 4 mil |
Disposable Glove Features | Extended Cuff |
Description
Disposable Gloves, Color White, Features Extended Cuff, Length 12 in, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Standards EN 374-2, En 420, Size- Alpha 2XL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - S (48-73-8940B)
- K1 SERIES Ice Cleat Spacer, Shim, Regular, PR (V7770170-O/S)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, XL, REG (K87-CRHXLREG)
- BRADY SINGLE POLE SNAP ON BREAKER LOCKOUT, PK6 (65815)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (PSD-TRIP-L)
- HONEYWELL NORTH PowerCoat, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (PSD-NI8-S)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 100 PK, Purple (PSD-TRIP-S)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, 9, 100 PK (LA049PF/L-H5)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (PSD-TRIP-XL)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, 7, 100 PK, Blue (LA049/S)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, XL, 100 PK, Purple (GLV162-XL)
- Honeywell North Gloves & Hand Protection