Shop All Disposable Gloves
Honeywell North
Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK
Mfr # LA049PF/XL
Zoro # G2958837
product price: $8.19
/pk 100, $0.08/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 5 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # LA049PF/XL
- Zoro # G2958837
- UPC # 821812650432
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9 in |
Glove Length | 9" |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Disposable Gloves, Color Blue, Cuff Thickness 5 mil, Finger Thickness 5 mil, Length 9 in, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Standards EN374, EN388, EN420, USDA and FDA Regulations, 21 CFR, Sterile/Non-Sterile Non-Sterile, Size- Alpha XL, Size - Numeric 10, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (MRR120ID)
- ZORO SELECT Warning Light, Strobe Tube, Green, 120VAC (2ERP3)
- TAPCO BlinkerSign™, Anti-Theft Mounting kit for use with Square Posts (2438-00001)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NR)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LA049PF/M)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LA049PF/L-H5)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (LA049/L)
- HONEYWELL NORTH Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, White (CE412W/XXL)
- HONEYWELL NORTH PowerCoat, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (PSD-NI8-S)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (LA049/S)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 9 1/2 ), 90 PK, Blue (54424)
- Honeywell North Gloves & Hand Protection