Shop All Disposable Gloves
Honeywell North
Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK
Mfr # LA049PF/M
Zoro # G2724276
product price: $8.19
/pk 100, $0.08/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 5 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # LA049PF/M
- Zoro # G2724276
- UPC # 821812650395
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9 in |
Glove Length | 9" |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Gloves, Color Blue, Cuff Thickness 5 mil, Finger Thickness 5 mil, Length 9 in, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Standards EN374, EN388, EN420, USDA and FDA Regulations, 21 CFR, Sterile/Non-Sterile Non-Sterile, Size- Alpha M, Size - Numeric 8, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- ERGODYNE ProFlex 800 Glove Liners, Black, Large (16106)
- TILLMAN MIG Welding Gloves, Deerskin Palm, XL, PR (35XL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (10034019)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LA049PF/L-H5)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LA049PF/XL)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (PSD-TRIP-XL)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (PSD-TRIP-L)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (LA049/L)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (LA049/M)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (ANBM10014)
- Honeywell North Gloves & Hand Protection