Shop All Disposable Gloves
Honeywell North
Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue
Mfr # LA049/L
Zoro # G2862912
product price: $15.29
/pk 100, $0.15/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Palm Thickness 5 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # LA049/L
- Zoro # G2862912
- UPC # 821812650333
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 in |
Glove Length | 9" |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Color Blue, Cuff Thickness 5 mil, Finger Thickness 5 mil, Length 9 in, Palm Thickness 5 mil, Powdered/Powder-Free Powdered, Standards ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA Standard -29 CFR 1915.157, USDA and FDA Regulations, 21 CFR, Sterile/Non-Sterile Non-Sterile, Size- Alpha L, Size - Numeric 9, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9828PUM)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W86 (479W86)
- LYLE Hand Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0178-ND_5X3.5)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (LA049/S)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (LA049/M)
- HONEYWELL NORTH PowerCoat, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (PSD-NI8-S)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LA049PF/L-H5)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (PSD-TRIP-XL)
- HONEYWELL NORTH Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 2 PK, Blue (021640)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Light Blue (9905PFXS)
- Honeywell North Disposable Gloves