Shop All Cut-Resistant Gloves
Honeywell North
CoreShield® 29-0910B/9L Cut Resistant Gloves, Smooth Nitrile Coating, A9/F, Size 9
Mfr # 29-0910B/9L
Zoro # G202574016
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 29-0910B/9L
- Zoro # G202574016
- UPC # 883940369273
- Country of Origin China
- Category Cut-Resistant Gloves
Description
CORESHIELD® 22-7513B/10XL CUT RESISTANT GLOVES, NITRILE MICRO-FOAM, A2/B, SIZE 10 THANKS TO ITS HIGH-PERFORMANCE FIBER, THE HONEYWELL CORESHIELD RANGE OF 22 STYLES OFFERS COMPLETE CUT PROTECTION FROM LEVEL A/A1 TO F/A9, IN A CHOICE OF 4 VARIOUS GAUGES (FROM 10GG TO 18GG) AND 3 DIFFERENT COATINGS.WITH CORESHIELD, SIMPLIFIED HAND PROTECTION IS AT YOUR FINGERTIPS. THE COLOR-CODED MARKING SYSTEM MAKES IT EASY FOR YOU TO CHOOSE THE GLOVES YOU NEED FOR YOUR APPLICATION, ACCORDING TO THE NEW EN 388:2016 EUROPEAN STANDARD AND ANSI-105-2016 AMERICAN STANDARD. CHOOSE BY LEVEL OF CUT PROTECTION, GRIP, DEXTERITY AND FIT. ONE OF THE LIGHTEST-WEIGHT CUT-PROTEC-TIVE GLOVES ON THE MARKET, THEY HELP TO PREVENT HAND FATIGUE FOR WORKERS WHO NEED TO WEAR THEM ALL DAY LONG.SKIN-FRIENDLY YARNS THAT REDUCE THE ALLERGY RISK TO WEARERS. CORESHIELD GLOVES ARE CERTIFIED STANDARD 100 BY OEKO-TEX®.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Materials Classification Sign, 11 Height, 8 Width (HMC8R)
- DUNLOP Boots, Men's 12, Women's 14, Black, PR (ND68A93.CH)
- HY-KO Posted No Trespassing Keep Out Sign 9.25" x 14", 12PK (A00813)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469C54 (469C54)
- HONEYWELL NORTH CoreShield® 25-0513B/7S Cut Resistant Gloves, Nitrile Micro-Foam Coating, A5/E, Size 6 (25-0513B/7S)
- HONEYWELL NORTH CoreShield® 24-9518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-9518B/8M)
- HONEYWELL NORTH Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair (KV13AL)
- HONEYWELL NORTH CoreShield® 22-7518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A2/B, Size 8 (22-7518B/8M)
- HONEYWELL NORTH CoreShield® 23-0513B/6XS Cut Resistant Gloves, Nitrile Micro-Foam Coating, A3/C, Size 6 (23-0513B/6XS)
- HONEYWELL NORTH Honeywell Perfect Fit® 100% Kevlar® fiber, Lightweight, Mens' Size, 1 Pair (KV13A)
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- Honeywell North Gloves & Hand Protection