Shop All Cut-Resistant Gloves
Honeywell North
CoreShield® 25-0913B/7S Cut Resistant Gloves, Smooth Nitrile Coating, A5/E, Size 7
Mfr # 25-0913B/7S
Zoro # G102574376
product price: $29.99
/ea
Sold in multiples of 2 for $59.98
$59.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 25-0913B/7S
- Zoro # G102574376
- UPC # 883940368092
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
CORESHIELD® 22-7513B/10XL CUT RESISTANT GLOVES, NITRILE MICRO-FOAM, A2/B, SIZE 10 THANKS TO ITS HIGH-PERFORMANCE FIBER, THE HONEYWELL CORESHIELD RANGE OF 22 STYLES OFFERS COMPLETE CUT PROTECTION FROM LEVEL A/A1 TO F/A9, IN A CHOICE OF 4 VARIOUS GAUGES (FROM 10GG TO 18GG) AND 3 DIFFERENT COATINGS.WITH CORESHIELD, SIMPLIFIED HAND PROTECTION IS AT YOUR FINGERTIPS. THE COLOR-CODED MARKING SYSTEM MAKES IT EASY FOR YOU TO CHOOSE THE GLOVES YOU NEED FOR YOUR APPLICATION, ACCORDING TO THE NEW EN 388:2016 EUROPEAN STANDARD AND ANSI-105-2016 AMERICAN STANDARD. CHOOSE BY LEVEL OF CUT PROTECTION, GRIP, DEXTERITY AND FIT. ONE OF THE LIGHTEST-WEIGHT CUT-PROTEC-TIVE GLOVES ON THE MARKET, THEY HELP TO PREVENT HAND FATIGUE FOR WORKERS WHO NEED TO WEAR THEM ALL DAY LONG.SKIN-FRIENDLY YARNS THAT REDUCE THE ALLERGY RISK TO WEARERS. CORESHIELD GLOVES ARE CERTIFIED STANDARD 100 BY OEKO-TEX®.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Non-Potable Fire Water Tank, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-15088)
- SHOWA Coated Glves, Blk/Gr, XL, VF, 43YT11, PR (341XL-09-V)
- QUEUE SOLUTIONS ConePro 600, Yellow, 30' Yellow/Black Diagonal Stripe Belt (CP600Y-YB300)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- HONEYWELL NORTH Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (5902M MS)
- HONEYWELL NORTH Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair (KV13AL)
- HONEYWELL NORTH CoreShield® 23-0513B/6XS Cut Resistant Gloves, Nitrile Micro-Foam Coating, A3/C, Size 6 (23-0513B/6XS)
- HONEYWELL NORTH CoreShield® 24-9518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-9518B/8M)
- HONEYWELL NORTH CoreShield® 27-0513B/9L Cut Resistant Gloves, Nitrile Micro-Foam Coating, A7/F, Size 9 (27-0513B/9L)
- HONEYWELL NORTH CoreShield® 22-7518B/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A2/B, Size 8 (22-7518B/8M)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, M (AZ591)
- Honeywell North Gloves & Hand Protection