Shop All Cut-Resistant Gloves
Honeywell North
CoreShield 237518B6XS Cut Resistant Gloves, Nitrile MicroFoam Coating, A3C, Size 6
Mfr # 23-7518B/6XS
Zoro # G902569183
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 23-7518B/6XS
- Zoro # G902569183
- UPC # 883940367323
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Description
CORESHIELD® 22-7513B/10XL CUT RESISTANT GLOVES, NITRILE MICRO-FOAM, A2/B, SIZE 10 THANKS TO ITS HIGH-PERFORMANCE FIBER, THE HONEYWELL CORESHIELD RANGE OF 22 STYLES OFFERS COMPLETE CUT PROTECTION FROM LEVEL A/A1 TO F/A9, IN A CHOICE OF 4 VARIOUS GAUGES (FROM 10GG TO 18GG) AND 3 DIFFERENT COATINGS.WITH CORESHIELD, SIMPLIFIED HAND PROTECTION IS AT YOUR FINGERTIPS. THE COLOR-CODED MARKING SYSTEM MAKES IT EASY FOR YOU TO CHOOSE THE GLOVES YOU NEED FOR YOUR APPLICATION, ACCORDING TO THE NEW EN 388:2016 EUROPEAN STANDARD AND ANSI-105-2016 AMERICAN STANDARD. CHOOSE BY LEVEL OF CUT PROTECTION, GRIP, DEXTERITY AND FIT. ONE OF THE LIGHTEST-WEIGHT CUT-PROTEC-TIVE GLOVES ON THE MARKET, THEY HELP TO PREVENT HAND FATIGUE FOR WORKERS WHO NEED TO WEAR THEM ALL DAY LONG.SKIN-FRIENDLY YARNS THAT REDUCE THE ALLERGY RISK TO WEARERS. CORESHIELD GLOVES ARE CERTIFIED STANDARD 100 BY OEKO-TEX®.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- DEX SAVIOR Mechanics Glove, Black, Foam Padded Back, Small (MG100G/S)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SK116-SP)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, W1-6-24HA (W1-6-24HA)
- HONEYWELL NORTH CoreShield® 24-0513W/8M Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 8 (24-0513W/8M)
- HONEYWELL NORTH CoreShield® 23-0513B/6XS Cut Resistant Gloves, Nitrile Micro-Foam Coating, A3/C, Size 6 (23-0513B/6XS)
- HONEYWELL NORTH Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (5902M MS)
- HONEYWELL NORTH CoreShield® 29-0910B/9L Cut Resistant Gloves, Smooth Nitrile Coating, A9/F, Size 9 (29-0910B/9L)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- HONEYWELL NORTH Honeywell Perfect Fit® 100% Kevlar® fiber, Lightweight, Mens' Size, 1 Pair (KV13A)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378KMT4PXXX)
- Honeywell North Cut-Resistant Gloves