Shop All PAPR Accessories
Honeywell North
Comfort Pad, TPE Coated Nylon, 7"x 9"x1/2"
Mfr # PA75A1
Zoro # G4433060
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 in x 9 in x 1/2 in
- For Use With Powered Air Purifying Respirator
- Material Nylon
- Includes Comfort Pad
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # PA75A1
- Zoro # G4433060
- UPC # 883940320915
- Country of Origin Canada
- Category PAPR Accessories
Dimensions
Size | 7 in x 9 in x 1/2 in |
Width | 7 in |
Height | 1/2 in |
Length | 9 in |
Details
For Use With | Powered Air Purifying Respirator |
Material | Nylon |
Item | Comfort Pad |
Includes | Comfort Pad |
Brand and Series | Honeywell North Primair |
Series | Primair |
System Type | PAPR System |
Description
Comfort Pad, Primair, For Use With Powered Air Purifying Respirator, 1/2 in Height, 9 in Length, 7 in Width, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS MED Mens Pigskin Glove (9332-26)
- TINGLEY Boot Saver® Disposable Shoe Covers, XL, Ankle Height, Yellow, 100 Pack (6333.XL)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (X5003-ANSI)
- SIGNMISSION Keep Work Areas Clean 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99919 (FD-2-C-16-12PK-99919)
- HONEYWELL NORTH Primair(TM) Head Cover, M, PK10 (PA102M)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- HONEYWELL NORTH NiCd Battery (520060)
- HONEYWELL NORTH Primair(TM) Plus Bib Hood, Tychem(R) QC (PA111)
- HONEYWELL NORTH Primair(TM) Head Cover, M/L (PA101M)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- GVS-RPB Weld Visor (16-670)
- Honeywell North Masks & Respiratory Protection