Shop All Coated Gloves
Honeywell North
COLD GRIP PLUS 5 HEAVYWEIGHT GENERAL PURPOSE GLOVES, COATED, S/SZ 7, FOAM PVC PALM, 15 GA POLYAMIDE/
Mfr # NFD11HD/7S
Zoro # G408745999
Sold in multiples of 12 for $211.08
$211.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 15
- Standards ANSI/ISEA 105-ASTM D3389-05; EN388 Level 4
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # NFD11HD/7S
- Zoro # G408745999
- UPC # 883940173368
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | 15 |
Details
Standards | ANSI/ISEA 105-ASTM D3389-05; EN388 Level 4 |
Cuff Style | Knit |
Description
North by Honeywell General Purpose Gloves, Heavyweight, Series: COLD GRIP PLUS 5 NFD11HD, Coated Glove Type, S/SZ 7 Size, Foam PVC Palm, 15 ga Polyamide/Composite Fiber, Black/Hi-Viz Orange, Seamless Knit Lining, Knit Wrist Cuff, Foam PVC HPT Coating, 3/4 Finger/Palm Coating Coverage, 25 cm Length, Resists: Abrasion, Cut, Thermal, Puncture and Tear.Cold weather performance with double the protection, cold grip plus 5 provides a high level of cut, slash as well as cold weather protection. This flexible dipped glove is constructed of a highly cut-resistant fiber blend outer shell and brushed acrylic thermal inner. Foam PVC coating is 3/4 dipped to cover more surface area to help inhibit liquid penetration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA THINK Sign, This Is Your Home Five Days Of Week, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-TS-A-1218-V-11945)
- NMC Caution Chock Wheels Before Loading Or Unloading Sign, C434RB (C434RB)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH2X002500)
- CONDOR Gate Valve Lockout, Yellow, Polypropylene (437R51)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, S, PR (WE50-S)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 10, PR (NF13/10XL-H5)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, S, PR (NF11X/7S)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, XL, PR (NF35F/10XL)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, S, PR (NF35/7S)
- PIP XS White/Gray Knit Cuff Coated Gloves, 12PK (34-800/XS)
- Honeywell North Gloves & Hand Protection