No Product Image Available

Honeywell North

COLD GRIP HEAVYWEIGHT INSULATED GENERAL PURPOSE GLOVES, COATED, S/SZ 7, PVC PALM, 15 GA NYLON/POLYAM


product price: $10.35
/ea
Sold in multiples of 12 for $124.20

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

North by Honeywell General Purpose Gloves, Heavyweight Insulated, Series: Cold Grip NF11HD, Coated Glove Type, S/SZ 7 Size, PVC Palm, 15 ga Nylon/Polyamide/Synthetic, Black/Blue, Framing Finger Style, Nylon/Seamless Brushed Synthetic Lining, Elastic Knit Wrist Cuff, PVC HPT Coating, 3/4 Dipped Coating Coverage, 25 cm Length, Resists: Abrasion, Cut, Puncture and Tear.Comfort the ergonomic seamless knit construction conforms better to the natural shape of the hand for greater strength and durability, superior comfort. Encapsulated air molecules provide a vibration absorption feature coating won't stiffen when cold, so glove retains its flexibility resistance the polyamide yarn reduces linting for the most sensitive applications and can be easily laundered for extended use. The foam PVC HPT is a soft, durable and flexible coating that repels liquids to provide a firm wet or dry grip. You need less pressure to handle an oily piece. It also provides an excellent abrasion-resistance equal to heavier gloves. The 7-ga brushed synthetic liner ensures superior insulation from the cold down to -20 deg C. Hygiene the dark colors make the glove less dirty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.